Page 1 of 186

Next

Compare
2MMV9109HXVVSUMFS637

COMPARE

2MMV9109HXVVSUMFS637

Description
2MMV9109HXVVSUMFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MMV9109HXVVSUMFS637

BDI # 1335353

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
7909A5TRDULP4Y

COMPARE

7909A5TRDULP4Y

Description
7909A5TRDULP4Y PRECISION AC BALL BEARING ; 45MM BOREX68MM ODX12MM W 1-ROW

NSK

Part # 7909A5TRDULP4Y

BDI # 22998310

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY
2MMVC9109HXCRDUL

COMPARE

2MMVC9109HXCRDUL

Description
2MMVC9109HXCRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MMVC9109HX DUL

BDI # 1335972

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM9109WICRTUM

COMPARE

3MM9109WICRTUM

Description
3MM9109WICRTUM PRECISION BALL BEARING

TIMKEN

Part # 3MM9109WI TUM

BDI # 1339870

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM45BS75PP DUL FS637

COMPARE

MM45BS75PP DUL FS637

Description
MM45BS75PP DUL FS637 PRECISION BALL BRG ; EA = PAA/SET 45MM ID 75MM OD 30MM WD

TIMKEN

Part # MM45BS75PP DUL FS637

BDI # 1366864

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY