7215-B-XL-TVP-P5-UO
Description
7215-B-XL-TVP-P5-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7215-B-XL-TVP-P5-UO
BDI # 1151803
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7207-B-XL-TVP-P5-UL
Description
7207-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7207-B-XL-TVP-P5-UL
BDI # 1151693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6317-M-P5
Description
6317-M-P5 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 85MM X 180MM
Part # 6317-M-P5
BDI # 1151137
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6313-M-P5-C2
Description
6313-M-P5-C2 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6313-M-P5-C2
BDI # 1150971
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6308-M-P5-C2
Description
6308-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6308-M-P5-C2
BDI # 1150751
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable