71906CVQ21J74
Description
71906CVQ21J74 ANGULAR CONT BALL BRG ; NON RETURNABLE 30MMX47MMX9MM
Part # 71906CVQ21J74
BDI # 1211544
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
BST50X100-1BDTFTP4
Description
BST50X100-1BDTFTP4 BALL SCR SUPPORT BRG
Part # BST50X100-1BDTFTP4
BDI # 1215474
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7210BT1DBTT/GNP4
Description
7210BT1DBTT/GNP4 ANG CONT BALL BRG ; NON RETURNABLE 50MMX90MMX80MM
Part # 7210BT1DBTT/GNP4
BDI # 1212673
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X90-1BDTFTP4
Description
BST40X90-1BDTFTP4 BALL SCREW SUPPORT BRG
Part # BST40X90-1BDTFTP4
BDI # 1215468
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST35X72-1BDTFTP4
Description
BST35X72-1BDTFTP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 60MM WD
Part # BST35X72-1BDTFTP4
BDI # 1215457
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring