7022 CD/HCP4ADGA
Description
7022 CD/HCP4ADGA ANG CONTACT BALL BRG ; 110MMX170MMX56MM DOUBLE ROW
Part # 7022 CD/HCP4ADGA
BDI # 1264325
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
BTW 110 CTN9/SP
Description
BTW 110 CTN9/SP ANG CONTACT BALL BRG ; 170MMX72MM DOUBLE ROW
Part # BTW 110 CTN9/SP
BDI # 1300222
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7022 ACDGA/P4A
Description
7022 ACDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 7022 ACDGA/P4A
BDI # 1415865
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7022 ACD/P4A
Description
7022 ACD/P4A ANG CONTACT BALL BRG ; 110MMX170MMX28MM SINGLE ROW
Part # 7022 ACD/P4A
BDI # 1417994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6022 MAS/P54S1
Description
6022 MAS/P54S1 DEEP GROOVE BALL BRG ; 110MMX170MMX28MM SINGLE ROW
Part # 6022 MAS/P54S1
BDI # 1255456
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable