6311-2RS1/HC5C3WT
Description
6311-2RS1/HC5C3WT DEEP GROOVE BALL BRG
Part # 6311-2RS1/HC5C3WT
BDI # 1262998
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6004ZC3
Description
6004ZC3 DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM W SINGLE SHIELDED
Part # 6004ZC3
BDI # 1204572
Features
Enclosure:
1 Metal Shield
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Exxon Polyrex EM Prelubricant
Global Part Number GPN:
265
Cage Material:
Steel
Number of Bearings:
1 (Single)