Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71888-MP-P5
Description
71888-MP-P5 ANG CONTACT BALL BRG ; POR NON-RETURNABLE 440MM ID X 540MM OD
Part # 71888-MP-P5
BDI # 1151564
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71892 AMB/P5
Description
71892 AMB/P5 ANG CONTACT BALL BEARING ; ABEC-7
Part # 71892 AMB/P5
BDI # 1267865
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | Inner Ring Centered
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71984-MP-P5-N10BA-A180-230
Description
71984-MP-P5-N10BA-A180-230 AC BALL BRNG ; POR NON RETURNABLE 420MM X 560MM X 65MM
Part # 71984-MP-P5-N10BA-A180-230
BDI # 24857942
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring