Page 1 of 14

Next

Compare
7314 BEP/VE425

COMPARE

7314 BEP/VE425

Description
7314 BEP/VE425

SKF

Part # 7314 BEP/VE425

BDI # 1422373

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | High Capacity All ISO Corners
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
6314 M P/5 C/3

COMPARE

6314 M P/5 C/3

Description
6314 M P/5 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE BRONZE CAGE ABEC NO 5

CONSOLIDATED BEARING

Part # 6314 M P/5 C/3

BDI # 220850

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance
Cage Material: Bronze
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
MM314KCR

COMPARE

MM314KCR

Description
MM314KCR PRECISION BALL BEARING ; 70MM ID 150MM OD 35MM WD

TIMKEN

Part # MM314KCR

BDI # 1366808

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6030-ZZ P/6 C/3

COMPARE

6030-ZZ P/6 C/3

Description
6030-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED

CONSOLIDATED BEARING

Part # 6030-ZZ P/6 C/3

BDI # 218406

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6314-ZZ P/6 C/3

COMPARE

6314-ZZ P/6 C/3

Description
6314-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED

CONSOLIDATED BEARING

Part # 6314-ZZ P/6 C/3

BDI # 220873

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY