LLTHZ 20/25 VN-M5-8-45
Description
LLTHZ 20/25 VN-M5-8-45 ; LUBRICATION CONNECTOR
Part # LLTHZ 20/25 VN-M5-8-45
BDI # 20839145
Features
Size:
83.3 MM W X 44.2 MM H X 5 MM T
Inch - Metric:
Metric
Material:
Scraper Plate: Spring Steel | Front Seal: Elastomer
Other Features:
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Product Name:
Seal
Product Type:
Kit
Features
Size:
31.6 MM W X 18.5 MM H X 4 MM T
Inch - Metric:
Metric
Material:
Elastomer
Other Features:
With Mounting Screws
Product Name:
Front Seal
Product Type:
Single Lip Contact
Features
Size:
46.6 MM W X 27.7 MM H X 4 MM T
Inch - Metric:
Metric
Material:
Scraper Plate: Spring Steel | Front Seal: Elastomer
Other Features:
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Product Name:
Seal
Product Type:
Kit
Features
Size:
42.6 MM W X 24.2 MM H X 1.8 MM T
Inch - Metric:
Metric
Material:
Spring Steel
Other Features:
Black | With Mounting Screws
Product Name:
Scraper Plate