Page 1 of 15

Next

Compare
P40-5M-15-JA

COMPARE

P40-5M-15-JA

Description
P40-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P405M15

BDI # 998021

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PLB5-040DF09-1/2

COMPARE

PLB5-040DF09-1/2

Description
PLB5-040DF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT

BOSTON GEAR

Part # 54889

BDI # 173899

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 68.834
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 5 MM
Other Features: PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
P40-5MGT-15-MPB

COMPARE

P40-5MGT-15-MPB

Description
P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093040

BDI # 18489890

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.342
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Powergrip GT2 Belt Style | Solid Style
Global Part Number GPN: 575666
Pitch Diameter - Millimeter: 63.66

Price Inventory : Available to order
Loading Price
QTY
PHP 40-5M-09RSB

COMPARE

PHP 40-5M-09RSB

Description
PHP 40-5M-09RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 40-5M-09RSB

BDI # 1289860

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 71
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 63.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-5M-25RSB

COMPARE

PHP 40-5M-25RSB

Description
PHP 40-5M-25RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 40-5M-25RSB

BDI # 1289898

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 71
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 30.5

Face Width - Inch: 1.201
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 63.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY