Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX-126S-20
Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192126
BDI # 1094848
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
20