F234-14M55-F
Description
F234-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 234T
Part # F234-14M55-F
BDI # 22732654
Features
Pitch Diameter - Inch:
41.063
Inch - Metric:
Metric
Outside Diameter - Inch:
40.945
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1043
Mounting Method:
Bushed
Belt Width - Millimeter:
55