TS312755
Description
TS312755 SINGLE EDGE TRACK ; CARBON STEEL SOFT DRILLED OILED
Part # TS312755
BDI # 19122586
Features
Height - Millimeter:
8.712
Height - Inch:
0.343
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
323.85
Other Features:
Plain Hole | Oiled | Number of Holes 5
Length - Inch:
12.75
Length Type:
Cut to Length
Product Name:
Rail
T3-2475-9
Description
T3-2475-9 LINEAR STRAIGHT V RAIL ; 628.65MM LN 22.225MM WD 8.712MM HT
Part # T324759
BDI # 19121987
Features
Height - Millimeter:
8.712
Height - Inch:
0.343
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
628.65
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 9
Length - Inch:
24.75
Length Type:
Cut to Length
Product Name:
Rail
T3SS12755
Description
T3SS12755 SINGLE EDGE TRACK ; INDUCTION HARDENED AND DRILLED
Part # T3SS12755
BDI # 19121993
Features
Height - Millimeter:
8.712
Height - Inch:
0.343
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
323.85
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 5
Length - Inch:
12.75
Length Type:
Cut to Length
Product Name:
Rail
T3-4875-17
Description
T3-4875-17 STRAIGHT V RAIL ; 48-3/4" LEN 7/8" WID 11/32" HGT
Part # T3487517
BDI # 19121989
Features
Height - Millimeter:
8.712
Height - Inch:
0.343
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
1238.25
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 17
Length - Inch:
48.75
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
10.41
Height - Inch:
0.41
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
1976
Other Features:
Hardened | Counter Bored Hole
Length - Inch:
77.795
Length Type:
Cut to Length
Product Name:
Rail