W20-H6/25-1/4
Description
W20-H6/25-1/4 LINEAR SOLID SHAFT ; 20MM X 25-1/4 W/O THREADED HOLE
Part # W20-H6/25-1/4
BDI # 21513829
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0.994
Length Type:
Random
W20-H6/35-1/4
Description
W20-H6/35-1/4 LINEAR SOLID SHAFT ; 20MM X 35-1/4 W/O THREADED HOLE
Part # W20-H6/35-1/4
BDI # 21513830
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
1.388
Length Type:
Random
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
9.19
Length Type:
Random
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
60
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
41.181
Length Type:
Random