16 MM SS RL
Description
16 MM SS RL SHAFT ; 16MM DIA STAINLESS STEEL 60 CASE
Part # 16MMSS
BDI # 843267
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Base to Center of Shaft - Millimeter:
30
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
48
Other Features:
M5 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.89
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Base to Center of Shaft - Millimeter:
30
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
48
Other Features:
M5 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.89
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Base to Center of Shaft - Inch:
1.181
Base to Center of Shaft - Millimeter:
30
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
48
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.89