Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 18

Next

Compare
25 MM SS RL

COMPARE

25 MM SS RL

Description
25 MM SS RL SHAFT ; 25MM DIA 60 CASE

THOMSON

Part # 25MMSS

BDI # 843292

Features

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
30 MM RL

COMPARE

30 MM RL

Description
30 MM RL SHAFT ; 30MM DIA 60 CASE

THOMSON

Part # 30MM

BDI # 843318

Features

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 201.969
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
30 MM SS RL

COMPARE

30 MM SS RL

Description
30 MM SS RL SHAFT ; 30MM DIA 60 CASE

THOMSON

Part # 30MMSS

BDI # 843319

Features

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
SRM30T2

COMPARE

SRM30T2

Description
SRM30T2 SHAFT SUPPORT RAIL ; 30MM BORE 60 CASE

THOMSON

Part # SRM30T2

BDI # 843444

Features

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Base to Center of Shaft - Millimeter: 53
Inch - Metric: Metric
Material: Aluminum

Predrilled Yes/No: Yes
Rail Width - Millimeter: 74
Other Features: M10 Bolt
Shaft Length - Inch: 23.622
Rail Width - Inch: 2.913

Price Inventory : Available to order
Loading Price
QTY
LSR-16-PD

COMPARE

LSR-16-PD

Description
LSR-16-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE

THOMSON

Part # LSR-16-PD

BDI # 843380

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Base to Center of Shaft - Millimeter: 25.4
Inch - Metric: Inch
Material: Steel

Predrilled Yes/No: Yes
Rail Width - Millimeter: 17.526
Other Features: Low Profile | 1/4 Inch Bolt
Shaft Length - Inch: 48
Rail Width - Inch: 0.69

Price Inventory : Available to order
Loading Price
QTY