Features
        
                            Shaft Diameter - Inch:
                            
                                0.472
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12
                        
        
                            Base to Center of Shaft - Inch:
                            
                                1.102
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                28
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Rail Width - Millimeter:
                            
                                43
                        
        
                            Shaft Length - Inch:
                            
                                23.622
                        
        
                            Rail Width - Inch:
                            
                                1.693
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.472
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                28
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                43
                        
        
                            Other Features:
                            
                                M4 Bolt
                        
        
                            Shaft Length - Inch:
                            
                                23.622
                        
        
                            Rail Width - Inch:
                            
                                1.693
                        
        
12 MM SS RL
        
            Description
            
            12 MM SS RL SHAFT ; 12MM DIA STAINLESS STEEL 60 CASE
    
Part # 12MMSS
BDI # 843265
Features
        
                            Shaft Diameter - Inch:
                            
                                0.472
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                177.992
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.472
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                165.984
                        
        
                            Length Type:
                            
                                Random
                        
        
QS 12 MM 500
        
            Description
            
            QS 12 MM 500 QUICK SHAFT ; 12MM DIA 500MM L CARBON STEEL 60 CASE
    
Part # QS 12 MM 500
BDI # 842907
Features
        
                            Shaft Diameter - Inch:
                            
                                0.472
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                19.685
                        
        
                            Length Type:
                            
                                Cut to Length