LSR-20-PD
        
            Description
            
            LSR-20-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
    
Part # LSR-20-PD
BDI # 843381
Features
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                30.15
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                19.812
                        
        
                            Other Features:
                            
                                Low Profile | 5/16 Inch Bolt
                        
        
                            Shaft Length - Inch:
                            
                                48
                        
        
                            Rail Width - Inch:
                            
                                0.78
                        
        
1 1/4 S SS RL
        
            Description
            
            1 1/4 S SS RL SHAFT ; 1-1/4" DIA CLASS S SS 60 CASE
    
Part # LRS20SS
BDI # 843229
Features
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                S
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                S
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                202
                        
        
                            Length Type:
                            
                                Random
                        
        
1 1/4 N RL
        
            Description
            
            1 1/4 N RL SHAFT ; 1-1/4" DIA CLASS N CARBON STEEL 60 CASE
    
Part # LRN20
BDI # 843227
Features
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                N
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                202
                        
        
                            Length Type:
                            
                                Random
                        
        
SR20-PDL72
        
            Description
            
            SR20-PDL72 SHAFT SUPPORT RAIL ; 0.25" BORE 60 CASE
    
Part # SR20-PDL72
BDI # 843411
Features
        
                            Shaft Diameter - Inch:
                            
                                1.25
                        
        
                            Shaft Diameter - Millimeter:
                            
                                31.75
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                53.975
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                For Continuously Supported Application | 5/16 Inch Bolt
                        
        
                            Shaft Length - Inch:
                            
                                72
                        
        
                            Rail Width - Inch:
                            
                                2.5