2 1/2 S TU RL
        
            Description
            
            2 1/2 S TU RL SHAFT ; 2-1/2" DIA CLASS S 60 CASE
    
Part # LRS40TU
BDI # 843275
Features
        
                            Shaft Diameter - Inch:
                            
                                2.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                63.5
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                S
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
                            Length Type:
                            
                                Random
                        
        
2 1/2 L TU RL
        
            Description
            
            2 1/2 L TU RL SHAFT ; 2-1/2" DIA CLASS L TU RL 60 CASE
    
Part # LRL40TU
BDI # 843271
Features
        
                            Shaft Diameter - Inch:
                            
                                2.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                63.5
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                L
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
                            Length Type:
                            
                                Random
                        
        
2 1/2 L SS RL
        
            Description
            
            2 1/2 L SS RL SHAFT ; 2-1/2" DIA CLASS L SS 60 CASE
    
Part # LRL40SS
BDI # 843270
Features
        
                            Shaft Diameter - Inch:
                            
                                2.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                63.5
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                L
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
2 1/2 S SS RL
        
            Description
            
            2 1/2 S SS RL SHAFT ; 2-1/2" DIA CLASS S SS 60 CASE
    
Part # LRS40SS
BDI # 843274
Features
        
                            Shaft Diameter - Inch:
                            
                                2.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                63.5
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                S
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
LSR-40-PD
        
            Description
            
            LSR-40-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
    
Part # LSR-40-PD
BDI # 843384
Features
        
                            Shaft Diameter - Inch:
                            
                                2.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                63.5
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                57.15
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                38.1
                        
        
                            Other Features:
                            
                                Low Profile | 5/8 Inch Bolt
                        
        
                            Shaft Length - Inch:
                            
                                48
                        
        
                            Rail Width - Inch:
                            
                                1.5