2040FC2A-29.43 ULTRAMAX
Description
2040FC2A-29.43 ULTRAMAX SPEED REDUCER ; 781170
Part # 10056209
BDI # 21917760
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2050FC2A-30.16 ULTRAMAX
Description
2050FC2A-30.16 ULTRAMAX SPEED REDUCER ; 781191
Part # 10056228
BDI # 21917776
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2060FZ2B-31.69 210T ULTRAMAX
Description
2060FZ2B-31.69 210T ULTRAMAX SPEED REDCR ; 6760639 31.69:1 RATIO 210T
Part # 10138398
BDI # 22141437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2080FZ2B-31.15 320T ULTRAMAX
Description
2080FZ2B-31.15 320T ULTRAMAX SPEED REDCR ; 6761146
Part # 10138436
BDI # 24087193
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method:
Base Mounted
Overall Length - Inch:
31.68
Overall Width - Inch:
23
204UCBN2A28 A_B ULTRAMITE 27
Description
204UCBN2A28 A-B ULTRAMITE 27 ; SPEED REDUCER
Part # 4767410
BDI # 21531263
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
12.07
Overall Width - Inch:
8.03