E17MDNS21000DN
Description
E17MDNS21000DN WORM GEAR SPEED REDUCER ; E17MDNS 25 LR 56C
Part # E17MDNS21000DN
BDI # 979411
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E17MDNS21000GC
Description
E17MDNS21000GC WORM GEAR SPEED REDUCER ; E17MDNS 60 LR 56C
Part # E17MDNS21000GC
BDI # 979415
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E26MDTD31000LC
Description
E26MDTD31000LC SPEED REDUCER ; E26MDTD 200 LUR 56C B926MDTD-31 REV A
Part # E26MDTD31000LC
BDI # 970908
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.5
E20MDSS51230EK
Description
E20MDSS51230EK WORM GEAR SPEED REDUCER ; E20MDSS 30 DLR 56C 1.44
Part # E20MDSS51230EK
BDI # 980113
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E20MDSA51200DN
Description
E20MDSA51200DN WORM GEAR SPEED REDUCER ; E20MDSA 20 DLR 56C 1.25
Part # E20MDSA51200DN
BDI # 980928
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Universal
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.965