HDRF206-30/1-H-56C
Description
HDRF206-30/1-H-56C WORM GEAR REDUCER ; 30:1 58RPM 2.06IN 56C HVY DTY CI
Part # HDRF206-30/1-H-56C
BDI # 21465441
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.57HP
Nominal Max Output RPM:
58
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95
HDRS206-15/1-R
Description
HDRS206-15/1-R WORM GEAR REDUCER ; 15/1 CI SHAFT INPUT/SHAFT OUTPUT
Part # HDRS206-15/1-R
BDI # 21559542
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.65HP
Nominal Max Output RPM:
120
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.65
SMR4-15/1
Description
SMR4-15/1 SHAFT MOUNT REDUCER ; CAST-IRON HOUSING TAPERED BUSHING TYPE
Part # SMR4-15/1
BDI # 21465483
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Torque Arm Included
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.38
HDRF206-20/1-L-56C
Description
HDRF206-20/1-L-56C WORM GEAR REDUCER ; HEAVY DUTY CAST IRON QUILL-STYLE INPUT
Part # HDRF206-20/1-L-56C
BDI # 21465440
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.09HP
Nominal Max Output RPM:
88
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95
HDRF206-30/1-L-56C
Description
HDRF206-30/1-L-56C WORM GEAR REDUCER ; HEAVY DUTY CAST IRON QUILL-STYLE INPUT
Part # HDRF206-30/1-L-56C
BDI # 21465442
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.57HP
Nominal Max Output RPM:
58
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95