SF833BR-100K-B5-M1
Description
SF833BR-100K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01434
BDI # 181178
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
PR2115-100-KS-S-4030503-19.0
Description
PR2115-100-KS-S-4030503-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01465
BDI # 185188
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.516
Overall Width - Inch:
11.22
WA726-100-G
Description
WA726-100-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52254
BDI # 171648
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339230
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
WA309A-100K-K
Description
WA309A-100K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45575
BDI # 169058
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339186
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
BF1483 180-CC 101.53 TAPERED
Description
BF14C18T10153 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF14C18T10153
BDI # 297072
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.89