140TM0005A 105.9 A1 STD
Description
140TM0005A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85213
BDI # 288769
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.73
000TR7A 105.9 A1 STD
Description
000TR7A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86146
BDI # 289417
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
35.78
056TM6A 105.9 A1 STD
Description
056TM6A 105.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85285
BDI # 288839
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
1 FB56PTG5A 3 105.9 16.5 APG GM
Description
1 FB56PTG5A 3 105.9 16.5 APG GM GRMTR ; NON RETURNABLE
Part # AP0130016
BDI # 287050
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.71
056TM4A 105.9 STD1-1/2HP
Description
056TM4A 105.9 STD1-1/2HP APG REDUCER ; NON RETURNABLE 56C TRIPLE 105.9:1
Part # M85123
BDI # 288684
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
16.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8