056CM0012A 01620K1
Description
056CM0012A 01620K1 REDUCER ; NON RETURNABLE
Part # M60199
BDI # 288158
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
10.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.406
180CM0028A 01620K1
Description
180CM0028A 01620K1 REDUCER ; NON RETURNABLE
Part # M60308
BDI # 288233
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
10.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.094
056CM0021A 01620K1
Description
056CM0021A 01620K1 REDUCER ; NON RETURNABLE
Part # M60253
BDI # 288188
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
10.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.563
056CM0016A 01620K1
Description
056CM0016A 01620K1 REDUCER ; NON RETURNABLE
Part # M60226
BDI # 288168
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
10.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
180CM0040A 162:1 K1
Description
180CM0040A 162:1 K1 REDUCER ; NON RETURNABLE
Part # M61230
BDI # 288563
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
10.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
127
Nominal Center Distance - Inch:
5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.969