056CM0016A 00860L1
Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE
Part # M94889L1
BDI # 21449887
Features
Mounting Frame:
56/140
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
056CM0021A 00860K1
Description
056CM0021A 00860K1 REDUCER ; NON RETURNABLE
Part # M60252
BDI # 22854322
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.563
C350B086N180K1
Description
C350B086N180K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B086K1A
BDI # 285113
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
C350B086N180L1
Description
C350B086N180L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B086L1A
BDI # 285114
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method:
Direct Mounted