GW6004 1200/1 WR 56C SINGLE OUTPUT
Description
GW6004 1200/1 WR 56C SGL O/P ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-02625
BDI # 23689429
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1.4
Flange Outside Diameter - Millimeter:
1.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
GW6007 1200/1 WR
Description
GW6007 1200/1 WR WORM GEAR REDUCER ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0270-02564
BDI # 476264
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1.4
Flange Outside Diameter - Millimeter:
1.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | Other Mount Flange Mounted
Assembly Components:
152.4
Mounting Method:
Direct Mounted
3204 1200/1 WR 56C SINGLE OUTPUT
Description
3204 1200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30374
BDI # 23703835
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.5
Flange Outside Diameter - Millimeter:
1.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
GW6004 1200/1 WR 143TC SINGLE OUTPUT
Description
GW6004 1200/1WR143TC SGL O/P ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-02536
BDI # 476237
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Nominal Center Distance - Inch:
6
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.48
1804 1200/1 WR 56C SINGLE OUTPUT
Description
1804 1200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18594
BDI # 23702601
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Flange Outside Diameter - Millimeter:
1.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted