2603 500/1 WR 1.438 SIDE MOUNT

COMPARE

2603 500/1 WR 1.438 SIDE MOUNT

Description
2603 500/1 WR 1.438 SIDE MOUNT GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-24209

BDI # 472852

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 3.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Mounting Method: Shaft Mounted
Overall Length - Inch: 11.75

Price Inventory : Available to order
$ 1,702.97 / each QTY