011-336-2060

COMPARE

011-336-2060

Description
011-336-2060 DC GEARMOTOR ; 1/8HP 90VDC 58.3:1 RATIO 30RPM 230IN-LBS

BISON GEAR & ENG

Part # 011-336-2060

BDI # 18178049

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 30
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Triple Reduction | Lubrication Lifetime Oil Bath
Mounting Method: Direct Mounted
Overall Length - Inch: 12.34

Price Inventory : Available to order
Request A Price QTY