237Q56LR30
Description
237Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XF1117
BDI # 350789
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364377
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
RF715-20-B5-H
Description
RF715-20-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # 52654
BDI # 171997
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344656
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.905
QC718-15-B5-H
Description
QC718-15-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # 55415
BDI # 174079
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344185
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.47
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.47