H2C-162
Description
H2C-162 CLAMP COLLAR ; 1-5/8" BORE BLK OXD STL 2-PIECE 10/BOX
Part # H2C-162
BDI # 196351
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
41.275
Other Features:
Black Oxide Coated | Safety Clamping Collar
H2C-137
Description
H2C-137 CLAMP COLLAR ; 1-3/8" BORE BLK OXD STL 2-PIECE 10/BOX
Part # H2C-137
BDI # 196343
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Bore - Millimeter:
34.925
Other Features:
Black Oxide Coated | Safety Clamping Collar
1C-125-A
Description
1C-125-A CLAMP COLLAR ; 1-1/4" BORE ALUMINUM 1-PIECE 10/BOX
Part # 1C-125-A
BDI # 193315
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Width - Inch:
0.5
C-100-BO
Description
C-100-BO SET SCREW COLLAR ; 1"BORE BLK OXD STL 25/BOX
Part # C-100-BO
BDI # 193852
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated
MSP-30-F
Description
MSP-30-F CLAMP SHAFT COLLAR ; 2PIECE 30MM BORE STEEL
Part # MSP-30-F
BDI # 800278
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
30
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw