Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Minimum Plain Bore | Steel
Bushing Series:
4040
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
10
Bore - Inch:
0.394
Other Features:
Keyway on ID
Bushing Series:
4040
TLB4040-20MM-SS
Description
TLB4040-20MM-SS TAPERED BUSHING ; 4040 STYLE 20MM BORE - STAINLESS STEEL
Part # TLB4040-20MM-SS
BDI # 22974504
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 101.6MM Total Length | 140.919MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-25MM-SS
Description
TLB4040-25MM-SS TAPERED BUSHING ; 4040 STYLE 25MM BORE - STAINLESS STEEL
Part # TLB4040-25MM-SS
BDI # 22974506
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 101.6MM Total Length | 140.919MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-30MM-SS
Description
TLB4040-30MM-SS TAPERED BUSHING ; 4040 STYLE 30MM BORE - STAINLESS STEEL
Part # TLB4040-30MM-SS
BDI # 22974532
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 101.6MM Total Length | 140.919MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040