XTB45-3.9375-SS
Description
XTB45-3.9375-SS TAPERED BUSHING ; XT45 STYLE 3.9375" BORE - SS
Part # XTB45-3.9375-SS
BDI # 22975420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45
XTB45-3.7500-SS
Description
XTB45-3.7500-SS TAPERED BUSHING ; XT45 STYLE 3.75" BORE SS
Part # XTB45-3.7500-SS
BDI # 22975416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45
XTB45-3.8750-SS
Description
XTB45-3.8750-SS TAPERED BUSHING ; XT45 STYLE 3.875" BORE SS
Part # XTB45-3.8750-SS
BDI # 22975418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45
MXT45 4 7/16
Description
MXT45 4 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT45 4 7/16
BDI # 17800501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Cast/Ductile Material
Bushing Series:
XT45
MXT45 3 15/16
Description
MXT45 3 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT45 3 15/16
BDI # 17800499
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT45