HEB50-5.0000-SS
Description
HEB50-5.0000-SS TAPERED BUSHING ; HE50 STYLE 5" BORE SS
Part # HEB50-5.0000-SS
BDI # 22971666
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50
M-HE50 5
Description
M-HE50 5 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE50 5
BDI # 17800281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
127
Bore - Inch:
5
Bushing Series:
HE50