M 4 15/16
Description
M 4 15/16 QD BUSHING ; 4-15/16" BORE 6-1/2" OD 6-3/4" LTB
Part # M 4 15/16
BDI # 609231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
464763
Bushing Series:
M
B-LOC B112 5-7/16IN
Description
B112 5-7/16 B-LOC KEYLESS BUSHING ; 7.48" OD
Part # B122507
BDI # 17282869
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
138.125
Length - Millimeter:
116
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567
H2C-493-S
Description
H2C-493-S CLAMP COLLAR ; 4-15/16" BORE SS 2-PIECE 5/BOX
Part # H2C-493-S
BDI # 196405
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
125.425
Other Features:
Corrosion Resistance
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
130
Length - Millimeter:
57
Other Features:
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
2.244
5050 X 4-15/16-KW
Description
5050 X 4-15/16-KW TL BUSHING ; 4-15/16" BORE TAPER LOCK STEEL CASTING
Part # 117463
BDI # 256348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
460332
Bushing Series:
5050