H2C-400
Description
H2C-400 CLAMP COLLAR ; 4" BORE BLK OXD STL 2-PIECE 5/BOX
Part # H2C-400
BDI # 196398
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
101.6
Other Features:
Black Oxide Coated
H2C-393
Description
H2C-393 CLAMP COLLAR ; 3-15/16" BORE BLK OXD STL 2-PIECE 5/BOX
Part # H2C-393
BDI # 196397
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
100.025
Other Features:
Black Oxide Coated
C133E-350
Description
C133E-350 KEYLESS LOCKING ASSEMBLY ; 3.5" X 5.118" SINGLE TAPER DESIGN
Part # C133E-350
BDI # 193175
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.472
Outside Diameter - Millimeter:
138.989
Bore - Millimeter:
88.9
Length - Millimeter:
40.488
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
1.594
H2C-400-S
Description
H2C-400-S CLAMP COLLAR ; 4" BORE SS 2-PIECE 5/BOX
Part # H2C-400-S
BDI # 196399
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
101.6
Other Features:
Corrosion Resistance
C415E-393
Description
C415E-393 KEYLESS LOCKING ASSEMBLY ; 3.937" ID X 5.709" OD MEDIUM DUTY
Part # C415E-393
BDI # 194462
Features
Component:
Keyless Locking Assembly
Series:
C415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145.009
Bore - Millimeter:
100.025
Length - Millimeter:
72.009
Other Features:
10 Locking Screws | Medium Duty | Wider Design
Length - Inch:
2.835