4535 X 3-3/8-KW
Description
4535 X 3-3/8-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Part # 114788
BDI # 27297817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Bushing Series:
4535
4535 X 100MM-KW
Description
4535 X 100MM-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Part # 100075
BDI # 27305192
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
100
Bore - Inch:
3.937
Bushing Series:
4535
4535 X 2-15/16-KW
Description
4535 X 2-15/16-KW BUSHING ; NON-RETURNABLE UNDER 5050 TAPER-LOCK
Part # 114781
BDI # 27306406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Bushing Series:
4535
4535 X 3-7/8-KW
Description
4535 X 3-7/8-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Part # 114796
BDI # 27306410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Bushing Series:
4535
4535 X 4-7/16-KW
Description
4535 X 4-7/16-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Part # 114803
BDI # 27306412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Bushing Series:
4535