BLM-07
Description
BLM-07 LOCKNUT ; M35 X 1.5 THREAD 59.9MM OD 18.5MM THK
Part # BLM-07
BDI # 966583
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.358
Outside Diameter - Millimeter:
59.9
Other Features:
Mechanical Lock | M4 Lock Screw
Nominal Thickness - Inch:
0.728
Nominal Thickness - Millimeter:
18.5
KM-07
Description
KM-07 RETAINING LOCKNUT ; M35 X 1.5 THREAD 52MM OD 8MM THK
Part # KM-07
BDI # 967677
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Other Features:
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.374
Outside Diameter - Millimeter:
60.3
Other Features:
One Piece Split | M6 Clamp Screw
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13