HEB30-40MM-SS
Description
HEB30-40MM-SS TAPERED BUSHING ; HE30 STYLE 40MM BORE - STAINLESS STEEL
Part # HEB30-40MM-SS
BDI # 22971548
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 55.88MM Total Length | 119.075MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE30
HEB30-3.0000-SS
Description
HEB30-3.0000-SS TAPERED BUSHING ; HE30 STYLE 3" BORE SS
Part # HEB30-3.0000-SS
BDI # 22971546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.9375-SS
Description
HEB30-2.9375-SS TAPERED BUSHING ; HE30 STYLE 2.9375" BORE - SS
Part # HEB30-2.9375-SS
BDI # 22971544
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.8750-SS
Description
HEB30-2.8750-SS TAPERED BUSHING ; HE30 STYLE 2.875" BORE SS
Part # HEB30-2.8750-SS
BDI # 22971542
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.3750-SS
Description
HEB30-2.3750-SS TAPERED BUSHING ; HE30 STYLE 2.375" BORE SS
Part # HEB30-2.3750-SS
BDI # 22971530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30