XTB50-3.5000-SS
Description
XTB50-3.5000-SS TAPERED BUSHING ; XT50 STYLE 3.5" BORE SS
Part # XTB50-3.5000-SS
BDI # 22975440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 8.313IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/4IN Screw Size
Bushing Series:
XT50
XTB50-4.4375-SS
Description
XTB50-4.4375-SS TAPERED BUSHING ; XT50 STYLE 4.4375" BORE - SS
Part # XTB50-4.4375-SS
BDI # 22975450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 8.313IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/4IN Screw Size
Bushing Series:
XT50
MXT50 3 15/16
Description
MXT50 3 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT50 3 15/16
BDI # 17800502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT50
MXT50 4 15/16
Description
MXT50 4 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT50 4 15/16
BDI # 17800504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT50
XTB50-5.0000-SS
Description
XTB50-5.0000-SS TAPERED BUSHING ; XT50 STYLE 5" BORE SS
Part # XTB50-5.0000-SS
BDI # 22975456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.75IN Total Length | 8.313IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/4IN Screw Size
Bushing Series:
XT50