Features
Thread Size:
10-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
CNC03-24A
Description
CNC03-24A CLAMP NUT ; 24TPI SINGLE SPLIT ALUMINUM
Part # CNC03-24A
BDI # 966801
Features
Thread Size:
10-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
SNC03-24S
Description
SNC03-24S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC03-24S
BDI # 966936
Features
Thread Size:
10-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
10-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
CNC03-24S
Description
CNC03-24S CLAMP NUT ; 24TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC03-24S
BDI # 966846
Features
Thread Size:
10-24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
24
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137