Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
KM-24
Description
KM-24 RETAINING LOCKNUT ; M120 X 2.0 THREAD 155MM OD 20MM THK
Part # KM-24
BDI # 967694
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M120 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21