HMTA010-20H80BPN3U1
Description
TSUBAKI HMTA010-20H80BPN3U1
Part # HMTA010-20H80BPN3U1
BDI # 25352045
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
22.5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.472
HMTA020-35H360BHVN3
Description
TSUBAKI HMTA020-35H360BHVN3
Part # HMTA020-35H360BHVN3
BDI # 23944561
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
11.5
Nominal Center Distance - Inch:
0.453
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.772
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
36
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.76
HMTA020-28U160SBPN3
Description
TSUBAKI HMTA020-28U160SBPN3
Part # HMTA020-28U160SBPN3
BDI # 23945200
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
11.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.189
HMTA040-35H80BPN3 200V 50HZ 3C
Description
TSUBAKI HMTA040-35H80BPN3 200V 50HZ 3C
Part # HMTA040-35H80BPN3 200V 50HZ 3C
BDI # 25156888
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
22.5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.941