FHMQ520-26-HR-56-16
Description
FHMQ520-26-HR-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 26:1 1750RPM
Part # WF20016402.16
BDI # 23207362
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Other Features:
Single Reduction | Single Piece Construction | Oversized High Speed Bearing
Assembly Components:
50.038
Mounting Method:
Shaft Mounted