HF-718-25-K-B5-H1-P16
Description
HF-718-25-K-B5-H1-P16 WORM SPEED REDUCER ; NON RETURNABLE 5:1 SGL RA
Part # H01700
BDI # 21503898
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44