E20MDVD21000MM
Description
E20MDVD21000MM WORM GEAR SPEED REDUCER ; RA 56C 300 TO 1 RATIO WORM GEAR
Part # E20MDVD21000MM
BDI # 969770
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.94