VTR090-035-0 STANDARD COMPONENTS
Description
VTR090-035-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-437
BDI # 847699
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
3.543
UTR010-035-0-RM100-69
Description
UTR010-035-0-RM100-69 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314304-8948
BDI # 851205
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
UTR018-035-0-RM180-114
Description
UTR018-035-0RM180-114 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314306-F589
BDI # 851214
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.288
Overall Width - Inch:
7.48
VTR010-035-0 STANDARD COMPONENTS
Description
VTR010-035-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-385
BDI # 847589
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
3.976
VTR006-035-0 STANDARD COMPONENTS
Description
VTR006-035-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-319-424
BDI # 847663
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.63
Overall Width - Inch:
2.402