29468EM
Description
29468EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 29468EM
BDI # 20352939
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
431.038
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29468
Description
29468 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 340MMX620MMX170MM
Part # 29468
BDI # 1201162
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
462
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29368M
Description
29368M SPHERICAL ROLLER THRUST BEARING ; 340MM BOREX540MM ODX122MM W
Part # 29368M
BDI # 1185328
Features
Height - Millimeter:
122
Bore 1 - Inch:
13.386
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29468M
Description
29468M SPHERICAL ROLLER THRUST BEARING ; 340MM BOREX620MM ODX170MM W
Part # 29468M
BDI # 20400706
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
YRTC325-XL
Description
YRTC325-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE
Part # YRTC325-XL
BDI # 24088717
Features
Height - Millimeter:
60
Bore 1 - Inch:
12.795
Bore 2 - Millimeter:
325
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel