Z-534832.ZL-R279-376
Description
Z-534832.ZL-R279-376 CYL RLR BRG
Part # Z-534832.ZL-R279-376
BDI # 1146172
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23996-B-MB-R260-310
Description
23996-B-MB-R260-310 SPHR RLR BEARING ; 480MM ID X 650MM OD X 128MM W
Part # 23996-B-MB-R260-310
BDI # 24862405
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
F-808664.23064-E1A
Description
F-808664.23064-E1A SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # F-808664.23064-E1A
BDI # 22390789
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Outside Diameter - Millimeter:
480
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU4976-S-M-SP-C3
Description
NNU4976-S-M-SP-C3 CYL ROLLER BEARING ; NON RETURNABLE 380MM X 520MM X 140MM
Part # NNU4976-S-M-SP-C3
BDI # 24860288
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU1092-TB-M1
Description
NU1092-TB-M1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 460MM ID X 680MM OD
Part # NU1092-TB-M1
BDI # 1163280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No