232/500YMBW33W45A
Description
232/500YMBW33W45A SPHERICAL RLR BRG ; 900MM OD
Part # 232/500YMBW33W45A
BDI # 24623830
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23196YMBW507C08C3
Description
23196YMBW507C08C3 SPHERICAL RLR BRG
Part # 23196YMBW507C08C3
BDI # 24449060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE426200-902A1
Description
EE426200-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # EE426200-902A1
BDI # 1355226
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Outside Diameter - Millimeter:
838.2
Bore - Millimeter:
508
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661475
Assembly Components:
EE426200 (2) | 426331CD (1) | X1S-426200 (1)
Basic Number:
EE426200
Precision Class:
Standard
EE426200-90015
Description
EE426200-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE426200-90015
BDI # 1355225
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Outside Diameter - Millimeter:
838.2
Bore - Millimeter:
508
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659501
Assembly Components:
EE426200 (1) | 426330 (1)
Basic Number:
EE426200
Precision Class:
Standard
231/500KYMBW33W45A
Description
231/500KYMBW33W45A SPHERICAL RLR BRG ; NON RETURNABLE
Part # 231/500KYMBW33W45A
BDI # 1318300
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing