Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2097

Next

Compare
23060EJW33

COMPARE

23060EJW33

Description
23060EJW33 SPHERICAL RLR BRG ; 300MM ID 460MM OD 118MM WD

TIMKEN

Part # 23060EJW33

BDI # 21965703

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NNU 4944  KM/P5

COMPARE

NNU 4944 KM/P5

Description
NNU 4944 KM/P5

DKF BEARING

Part # NNU 4944 KM/P5

BDI # 1481577

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
L 314485 LZL

COMPARE

L 314485 LZL

Description
L 314485 LZL

FAG

Part # L 314485 LZL

BDI # 1472295

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 14.882
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23148 CCK/W33

COMPARE

23148 CCK/W33

Description
23148 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23148 CCK/W33

BDI # 1418092

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23244 CC/W33

COMPARE

23244 CC/W33

Description
23244 CC/W33 SPHR ROLLER BRG

SKF

Part # 23244 CC/W33

BDI # 1418974

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY